Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Trigon, 3, .5

  • Mfr # WNGG3305LSKW10

  • Zoro # G7968669


product price: $15.29
/ea
Sold in multiples of 10 for $152.90

Key Features

Insert Shape
Trigon
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
.5
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WNGG3305LSKW10
Zoro #
G7968669
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
.5
Thickness
3
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Trigon
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Negative
ISO Number
WNGG060402L-S
Cutting Direction
Left Hand
Features
For Stable Cutting of Cast Iron, Non-Ferrous Materials, Non-Metals and Titanium Alloys
Shape
Trigon
Cutting Application
Boring, External Turning, Facing, Internal Facing
Primary Material Application ISO Code
N
Chip-Breaker Code
S
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Material Grade - Machining
WC-Co
Manufacturer Grade
KW10
Cutting Edge
Surface Finish Oriented
ANSI Code
WNGG3305LS
Number of Cutting Edges
6
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Chip-Breaker Style
Finishing
Insert Holding Type
Screw
Hole Type
Straight Hole
Measurement System
Fractional Inch
General Shape
Trigon

Description

Diamond Turning Insert, Chip-Breaker Code S, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code WNGG3305LS, Chip-Breaker Style Finishing, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.