Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Trigon, 3/16 in, 1

  • Mfr # WBGT15151RFTN60

  • Zoro # G7414339


product price: $17.59
/ea
Sold in multiples of 10 for $175.90

Key Features

Insert Shape
Trigon
Inscribed Circle
3/16 in
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBGT15151RFTN60
Zoro #
G7414339
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
1
Thickness
1.5
Through Hole Inside Dia.
0.0906"

Details

Item
Diamond Turning Insert
Insert Shape
Trigon
Inscribed Circle
3/16 in
Chip-Breaker
Yes
Rake
Positive
ISO Number
WBGT15151RF
Cutting Direction
Right Hand
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Shape
Trigon
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
General Shape
Trigon
Measurement System
Fractional Inch
Secondary Material Application
Stainless Steel
Included Angle
80 Degrees
Material Grade - Machining
TiCN+NbC Component
ANSI Code
WBGT15151RF
Cutting Edge
Sharp Edge
Primary Material Application
Steel
Material - Machining
Cermet
Number of Cutting Edges
3
Cutting Application
Boring, Internal Facing
Chip-Breaker Style
Finishing
Insert Holding Type
Screw
Secondary Material Application ISO Code
M
Manufacturer Grade
TN60
Finish - Machining
Bright (Uncoated)
Chip-Breaker Code
F
Clearance Angle
5 Degrees
Primary Material Application ISO Code
P

Description

Diamond Turning Insert, Chip-Breaker Code F, Inscribed Circle 3/16 in, Bright (Uncoated), ANSI Code WBGT15151RF, Chip-Breaker Style Finishing, Clearance Angle 5 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.