Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Trigon, 3/16 in, 1

  • Mfr # WBGW15151LSEKBN525

  • Zoro # G7972248


product price: $49.15
/ea

Key Features

Insert Shape
Trigon
Inscribed Circle
3/16 in
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBGW15151LSEKBN525
Zoro #
G7972248
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
1
Thickness
1.5
Through Hole Inside Dia.
0.0906"

Details

Item
Diamond Turning Insert
Insert Shape
Trigon
Inscribed Circle
3/16 in
Chip-Breaker
Yes
Rake
Positive
ISO Number
WBGW080204L-SE
Cutting Direction
Left Hand
Features
Good Wear Resistance and Toughness, High Stability
Shape
Trigon
Chip-Breaker Code
SE
Material - Machining
CBN
Measurement System
Fractional Inch
General Shape
Trigon
Insert Holding Type
Screw
Manufacturer Grade
KBN525
Included Angle
80 Degrees
Cutting Edge
Small Edge
ANSI Code
WBGW15151LSE
Number of Cutting Edges
1
Clearance Angle
5 Degrees
Primary Material Application ISO Code
H
Finish - Machining
Bright (Uncoated)
Cutting Application
Boring, Internal Facing
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Primary Material Application
Hardened Steel
Chip-Breaker Style
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code SE, Inscribed Circle 3/16 in, Bright (Uncoated), ANSI Code WBGW15151LSE, Chip-Breaker Style Finishing, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.