Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Trigon, 3/16 in, .2

  • Mfr # WBGT151502LFTN60

  • Zoro # G7965555


product price: $16.85
/ea
Sold in multiples of 10 for $168.50

Key Features

Insert Shape
Trigon
Inscribed Circle
3/16 in
Chip-Breaker
Yes
Corner Radius
.2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBGT151502LFTN60
Zoro #
G7965555
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
.2
Thickness
1.5
Through Hole Inside Dia.
0.0906"

Details

Item
Diamond Turning Insert
Insert Shape
Trigon
Inscribed Circle
3/16 in
Chip-Breaker
Yes
Rake
Positive
ISO Number
WBGT080201L-F
Cutting Direction
Left Hand
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Shape
Trigon
General Shape
Trigon
Material Grade - Machining
TiCN+NbC Component
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Chip-Breaker Code
F
Secondary Material Application ISO Code
M
Manufacturer Grade
TN60
ANSI Code
WBGT151502LF
Finish - Machining
Bright (Uncoated)
Chip-Breaker Style
Finishing
Measurement System
Fractional Inch
Insert Holding Type
Screw
Number of Cutting Edges
3
Included Angle
80 Degrees
Cutting Application
Boring, Internal Facing
Cutting Edge
Sharp Edge
Primary Material Application
Steel
Primary Material Application ISO Code
P
Material - Machining
Cermet
Secondary Material Application
Stainless Steel
Clearance Angle
5 Degrees

Description

Diamond Turning Insert, Chip-Breaker Code F, Inscribed Circle 3/16 in, Bright (Uncoated), ANSI Code WBGT151502LF, Chip-Breaker Style Finishing, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.