Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Trigon, 3/16 in, .5

  • Mfr # WBGT151505LFKW10

  • Zoro # G7965738


product price: $16.95
/ea
Sold in multiples of 10 for $169.50

Key Features

Insert Shape
Trigon
Inscribed Circle
3/16 in
Chip-Breaker
Yes
Corner Radius
.5
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBGT151505LFKW10
Zoro #
G7965738
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
.5
Thickness
1.5
Through Hole Inside Dia.
0.0906"

Details

Item
Diamond Turning Insert
Insert Shape
Trigon
Inscribed Circle
3/16 in
Chip-Breaker
Yes
Rake
Positive
ISO Number
WBGT080202L-F
Cutting Direction
Left Hand
Features
For Stable Cutting of Cast Iron, Non-Ferrous Materials, Non-Metals and Titanium Alloys
Shape
Trigon
Included Angle
80 Degrees
Clearance Angle
5 Degrees
Cutting Edge
Sharp Edge
Chip-Breaker Code
F
Measurement System
Fractional Inch
General Shape
Trigon
Primary Material Application ISO Code
N
Finish - Machining
Bright (Uncoated)
ANSI Code
WBGT151505LF
Material Grade - Machining
WC-Co
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Material - Machining
Carbide
Manufacturer Grade
KW10
Number of Cutting Edges
3
Cutting Application
Boring, Internal Facing
Insert Holding Type
Screw
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Chip-Breaker Style
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code F, Inscribed Circle 3/16 in, Bright (Uncoated), ANSI Code WBGT151505LF, Chip-Breaker Style Finishing, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.