Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Trigon, 4, 1

  • Mfr # WNMG431HQTN60

  • Zoro # G7428734


product price: $10.35
/ea
Sold in multiples of 10 for $103.50

Key Features

Insert Shape
Trigon
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
1
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG431HQTN60
Zoro #
G7428734
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Trigon
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
WNMG431HQ
Cutting Direction
Neutral
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Shape
Trigon
Primary Material Application
Steel
General Shape
Trigon
Insert Holding Type
Screw
Finish - Machining
Bright (Uncoated)
Material - Machining
Cermet
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Chip-Breaker Style
Medium Finishing
Manufacturer Grade
TN60
Cutting Application
Boring, External Turning, Facing, Internal Facing
Hole Type
Straight Hole
Secondary Material Application
Stainless Steel
Material Grade - Machining
TiCN+NbC Component
Chip-Breaker Code
HQ
Primary Material Application ISO Code
P
Included Angle
80 Degrees
ANSI Code
WNMG431HQ
Secondary Material Application ISO Code
M
Number of Cutting Edges
6

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code WNMG431HQ, Chip-Breaker Style Medium Finishing, Clearance Angle 0 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.