Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Trigon, 4, 1

  • Mfr # WNMG431PSCA6515

  • Zoro # G7976439


product price: $10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Insert Shape
Trigon
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
1
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG431PSCA6515
Zoro #
G7976439
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Trigon
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
WNMG080404PS
Cutting Direction
Neutral
Features
Excellent Wear Resistance
Shape
Trigon
Cutting Application
Boring, Continuous to Interrupted Cutting, External Turning, Facing, Internal Facing
Primary Material Application ISO Code
M
Included Angle
80 Degrees
Chip-Breaker Style
Medium Roughing
ANSI Code
WNMG431PS
Primary Material Application
Stainless Steel
Chip-Breaker Code
PS
Insert Holding Type
Screw
Secondary Material Application
High-Temperature Alloys
Hole Type
Straight Hole
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
S
Coating Process
CVD
Number of Cutting Edges
6
Material Grade - Machining
Micro Columnar Coating Structure
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+TiN
Material - Machining
Carbide
Manufacturer Grade
CA6515
General Shape
Trigon

Description

Diamond Turning Insert, Chip-Breaker Code PS, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code WNMG431PS, Chip-Breaker Style Medium Roughing, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.