Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Trigon, 4, 1

  • Mfr # WNMG431WPPV720

  • Zoro # G7417577


product price: $11.19
/ea
Sold in multiples of 10 for $111.90

Key Features

Insert Shape
Trigon
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
1
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WNMG431WPPV720
Zoro #
G7417577
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Trigon
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
WNMG080404WP
Cutting Direction
Neutral
Features
Megacoat Nano for Efficient Machining with High-Quality Surface Finishes and Superior Wear and Adhesion Resistance, Recommended Cermet for Stable Steel Machining and High Quality Surface Finish
Shape
Trigon
Coating Process
PVD
Wiper Insert
Yes
Chip-Breaker Style
Finishing
Material - Machining
Cermet
Chip-Breaker Code
WP
General Shape
Trigon
Primary Material Application ISO Code
P
Finish - Machining
Megacoat Nano
Hole Type
Straight Hole
Included Angle
80 Degrees
Secondary Material Application
Stainless Steel
Insert Holding Type
Screw
Clearance Angle
0 Degrees
ANSI Code
WNMG431WP
Secondary Material Application ISO Code
M
Number of Cutting Edges
6
Material Grade - Machining
TiCN Component
Primary Material Application
Steel
Manufacturer Grade
PV720
Measurement System
Fractional Inch
Cutting Application
Boring, External Turning, Facing, Internal Facing

Description

Diamond Turning Insert, Chip-Breaker Code WP, Inscribed Circle 1/2 in, Megacoat Nano, ANSI Code WNMG431WP, Chip-Breaker Style Finishing, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.