Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Trigon, 4, 2

  • Mfr # WNGA432MEKBN525

  • Zoro # G7972546


product price: $80.85
/ea
Free Shipping & Returns

Key Features

Insert Shape
Trigon
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNGA432MEKBN525
Zoro #
G7972546
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Trigon
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
WNGA080408ME
Cutting Direction
Neutral
Features
Good Wear Resistance and Toughness, High Stability
Shape
Trigon
Included Angle
80 Degrees
Number of Cutting Edges
3
Hole Type
Straight Hole
Measurement System
Fractional Inch
Insert Holding Type
Screw
Chip-Breaker Code
ME
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H
Chip-Breaker Style
Finishing
Cutting Application
Boring, External Turning, Facing, Internal Facing
Manufacturer Grade
KBN525
Material - Machining
CBN
Finish - Machining
Bright (Uncoated)
Clearance Angle
0 Degrees
General Shape
Trigon
ANSI Code
WNGA432ME

Description

Diamond Turning Insert, Chip-Breaker Code ME, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code WNGA432ME, Chip-Breaker Style Finishing, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.