Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Trigon, 4, 2

  • Mfr # WNGA432T00625AAA66N

  • Zoro # G7966097


product price: $27.69
/ea
Sold in multiples of 10 for $276.90

Key Features

Insert Shape
Trigon
Inscribed Circle
4
Chip-Breaker
No
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WNGA432T00625AAA66N
Zoro #
G7966097
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Trigon
Inscribed Circle
4
Chip-Breaker
No
Rake
Negative
ISO Number
WNGA080408
Cutting Direction
Neutral
Shape
Trigon
Number of Cutting Edges
6
Secondary Material Application ISO Code
H
Finish - Machining
TiN
Clearance Angle
0 Degrees
Hole Type
Straight Hole
ANSI Code
WNGA432T00625AA
Included Angle
80 Degrees
Manufacturer Grade
A66N
Primary Material Application
Cast Iron
Cutting Application
Boring, External Turning, Facing, Hard Turning, Internal Facing, Semi-Roughing to Finishing
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
General Shape
Trigon
Secondary Material Application
Hardened Steel
Material - Machining
Ceramic
Material Grade - Machining
Al2O3+TiC Component
Insert Holding Type
Screw

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiN, ANSI Code WNGA432T00625AA, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.