Zoro Homepage

Diamond Turning Insert, Trigon, 4, 2

  • Mfr # WNMG432AHKW10

  • Zoro # G7967594


product price: $12.65
/ea
Sold in multiples of 10 for $126.50

Key Features

Insert Shape
Trigon
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG432AHKW10
Zoro #
G7967594
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.2031"

Description

Diamond Turning Insert, Chip-Breaker Code AH, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code WNMG432AH, Chip-Breaker Style Medium Roughing, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.