Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Trigon, 4, 2

  • Mfr # WNMG432CA6515

  • Zoro # G7976414


product price: $10.69
/ea
Sold in multiples of 10 for $106.90

Key Features

Insert Shape
Trigon
Inscribed Circle
4
Chip-Breaker
No
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG432CA6515
Zoro #
G7976414
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Trigon
Inscribed Circle
4
Chip-Breaker
No
Rake
Negative
ISO Number
WNMG080408
Cutting Direction
Neutral
Features
Excellent Wear Resistance
Shape
Trigon
Secondary Material Application ISO Code
S
Number of Cutting Edges
6
Finish - Machining
TiCN+Al2O3+TiN
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Material - Machining
Carbide
ANSI Code
WNMG432
Included Angle
80 Degrees
Material Grade - Machining
Micro Columnar Coating Structure
Coating Process
CVD
Primary Material Application
Stainless Steel
Secondary Material Application
High-Temperature Alloys
Cutting Application
Boring, Continuous to Interrupted Cutting, External Turning, Facing, Internal Facing, Roughing
Hole Type
Straight Hole
Insert Holding Type
Screw
General Shape
Trigon
Primary Material Application ISO Code
M
Manufacturer Grade
CA6515

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code WNMG432, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.