Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Trigon, 4, 2

  • Mfr # WNMG432PSCA6515

  • Zoro # G7976396


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Insert Shape
Trigon
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WNMG432PSCA6515
Zoro #
G7976396
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Trigon
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
WNMG080408PS
Cutting Direction
Neutral
Features
Excellent Wear Resistance
Shape
Trigon
Insert Holding Type
Screw
Primary Material Application ISO Code
M
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Chip-Breaker Code
PS
Secondary Material Application
High-Temperature Alloys
Manufacturer Grade
CA6515
Primary Material Application
Stainless Steel
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Style
Medium Roughing
Coating Process
CVD
General Shape
Trigon
Material - Machining
Carbide
Secondary Material Application ISO Code
S
Material Grade - Machining
Micro Columnar Coating Structure
Cutting Application
Boring, Continuous to Interrupted Cutting, External Turning, Facing, Internal Facing
Number of Cutting Edges
6
ANSI Code
WNMG432PS
Included Angle
80 Degrees
Hole Type
Straight Hole

Description

Diamond Turning Insert, Chip-Breaker Code PS, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code WNMG432PS, Chip-Breaker Style Medium Roughing, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.