Zoro Homepage

Diamond Turning Insert, Trigon, 4, 2

  • Mfr # WNMG432PTCA6525

  • Zoro # G7977053


product price: $10.35
/ea
Sold in multiples of 10 for $103.50

Key Features

Insert Shape
Trigon
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG432PTCA6525
Zoro #
G7977053
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Trigon
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
WNMG080408PT
Cutting Direction
Neutral
Features
Excellent Notching Resistance and Toughness
Shape
Trigon
Secondary Material Application ISO Code
S
Insert Holding Type
Screw
Chip-Breaker Style
Medium Roughing
Primary Material Application ISO Code
M
Manufacturer Grade
CA6525
Number of Cutting Edges
6
General Shape
Trigon
Included Angle
80 Degrees
Cutting Application
Boring, Continuous to Interrupted Cutting, External Turning, Facing, Internal Facing, Roughing to Finishing
Primary Material Application
Stainless Steel
Measurement System
Fractional Inch
Secondary Material Application
High-Temperature Alloys
Coating Process
CVD
Hole Type
Straight Hole
Material - Machining
Carbide
Clearance Angle
0 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Material Grade - Machining
Micro Columnar Coating Structure
ANSI Code
WNMG432PT
Chip-Breaker Code
PT

Description

Diamond Turning Insert, Chip-Breaker Code PT, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code WNMG432PT, Chip-Breaker Style Medium Roughing, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.