Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Trigon, 4, 2

  • Mfr # WNMG432WECA515

  • Zoro # G7427858


product price: $10.59
/ea
Sold in multiples of 10 for $105.90

Key Features

Insert Shape
Trigon
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WNMG432WECA515
Zoro #
G7427858
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Trigon
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
WNMG080408WE
Cutting Direction
Neutral
Features
Special Substrate and Tough Coating Film Provides Thermal Deformation and High Wear Resistance
Shape
Trigon
Measurement System
Fractional Inch
Hole Type
Straight Hole
Number of Cutting Edges
6
Manufacturer Grade
CA515
Material Grade - Machining
Micro Columnar Coating Structure
Primary Material Application ISO Code
P
Finish - Machining
TiCN+Al2O3+TiN
General Shape
Trigon
Material - Machining
Carbide
Coating Process
CVD
Cutting Application
Boring, Continuous to Interrupted Cutting, External Turning, Facing, Internal Facing
Included Angle
80 Degrees
ANSI Code
WNMG432WE
Clearance Angle
0 Degrees
Wiper Insert
Yes
Chip-Breaker Code
WE
Primary Material Application
Steel
Insert Holding Type
Screw
Chip-Breaker Style
Medium Finishing

Description

Diamond Turning Insert, Chip-Breaker Code WE, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code WNMG432WE, Chip-Breaker Style Medium Finishing, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.