Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Trigon, 4, 2

  • Mfr # WNMG432WFTN610

  • Zoro # G7428409


product price: $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Insert Shape
Trigon
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WNMG432WFTN610
Zoro #
G7428409
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Trigon
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
WNMG080408WF
Cutting Direction
Neutral
Features
Inner Structure Has High Toughness and Chipping Resistance Along with Thermal Shock Resistance, Recommended Cermet for High Wear Resistance
Shape
Trigon
General Shape
Trigon
Primary Material Application ISO Code
P
Primary Material Application
Steel
Number of Cutting Edges
6
Manufacturer Grade
TN610
Insert Holding Type
Screw
ANSI Code
WNMG432WF
Measurement System
Fractional Inch
Hole Type
Straight Hole
Included Angle
80 Degrees
Chip-Breaker Code
WF
Chip-Breaker Style
Finishing
Material - Machining
Cermet
Wiper Insert
Yes
Clearance Angle
0 Degrees
Cutting Application
Boring, External Turning, Facing, Internal Facing
Finish - Machining
Bright (Uncoated)

Description

Diamond Turning Insert, Chip-Breaker Code WF, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code WNMG432WF, Chip-Breaker Style Finishing, Clearance Angle 0 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.