Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Trigon, 4, 2

  • Mfr # WNMG432WPTN620

  • Zoro # G7417699


product price: $10.69
/ea
Sold in multiples of 10 for $106.90

Key Features

Insert Shape
Trigon
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WNMG432WPTN620
Zoro #
G7417699
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Trigon
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
WNMG080408WP
Cutting Direction
Neutral
Features
Inner Structure Has High Toughness and Chipping Resistance Along with Thermal Shock Resistance, Recommended Cermet for Stable Steel Machining and High Quality Surface Finish
Shape
Trigon
Material - Machining
Cermet
General Shape
Trigon
Wiper Insert
Yes
Chip-Breaker Style
Finishing
Primary Material Application
Steel
Included Angle
80 Degrees
Primary Material Application ISO Code
P
Manufacturer Grade
TN620
Hole Type
Straight Hole
Clearance Angle
0 Degrees
ANSI Code
WNMG432WP
Number of Cutting Edges
6
Insert Holding Type
Screw
Cutting Application
Boring, External Turning, Facing, Internal Facing
Chip-Breaker Code
WP
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch

Description

Diamond Turning Insert, Chip-Breaker Code WP, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code WNMG432WP, Chip-Breaker Style Finishing, Clearance Angle 0 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.