Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Trigon, 4, 3

  • Mfr # WNMG433PGPR1535

  • Zoro # G7419056


product price: $11.15
/ea
Sold in multiples of 10 for $111.50

Key Features

Insert Shape
Trigon
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
3
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG433PGPR1535
Zoro #
G7419056
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
3
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Trigon
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
WNMG080412PG
Cutting Direction
Neutral
Features
For Titanium Alloys and Precipitation-Hardened Stainless Steel, Stabilized Turning Operations and Long Tool Life
Shape
Trigon
Clearance Angle
0 Degrees
Number of Cutting Edges
6
Primary Material Application
High-Temperature Alloys
General Shape
Trigon
Primary Material Application ISO Code
S
ANSI Code
WNMG433PG
Chip-Breaker Code
PG
Material - Machining
Carbide
Chip-Breaker Style
Medium Roughing
Secondary Material Application ISO Code
M
Finish - Machining
Megacoat Nano
Insert Holding Type
Screw
Measurement System
Fractional Inch
Manufacturer Grade
PR1535
Secondary Material Application
Stainless Steel
Included Angle
80 Degrees
Hole Type
Straight Hole
Coating Process
PVD
Cutting Application
Boring, External Turning, Facing, Internal Facing

Description

Diamond Turning Insert, Chip-Breaker Code PG, Inscribed Circle 1/2 in, Megacoat Nano, ANSI Code WNMG433PG, Chip-Breaker Style Medium Roughing, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.