Zoro Homepage

Diamond Turning Insert, Trigon, 4, 3

  • Mfr # WNMG433PSCA6525

  • Zoro # G7977026


product price: $10.69
/ea
Sold in multiples of 10 for $106.90

Key Features

Insert Shape
Trigon
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
3
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG433PSCA6525
Zoro #
G7977026
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
3
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Trigon
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
WNMG080412PS
Cutting Direction
Neutral
Features
Excellent Notching Resistance and Toughness
Shape
Trigon
ANSI Code
WNMG433PS
Primary Material Application
Stainless Steel
Included Angle
80 Degrees
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+TiN
Manufacturer Grade
CA6525
Cutting Application
Boring, Continuous to Interrupted Cutting, External Turning, Facing, Internal Facing, Roughing to Finishing
Number of Cutting Edges
6
Chip-Breaker Style
Medium Roughing
Hole Type
Straight Hole
Insert Holding Type
Screw
Material Grade - Machining
Micro Columnar Coating Structure
Coating Process
CVD
Secondary Material Application
High-Temperature Alloys
General Shape
Trigon
Chip-Breaker Code
PS
Material - Machining
Carbide
Secondary Material Application ISO Code
S
Primary Material Application ISO Code
M
Clearance Angle
0 Degrees

Description

Diamond Turning Insert, Chip-Breaker Code PS, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code WNMG433PS, Chip-Breaker Style Medium Roughing, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.