Zoro Homepage

Diamond Turning Insert, Trigon, 4, 3

  • Mfr # WNMG433WECA525

  • Zoro # G7427973


product price: $10.85
/ea
Sold in multiples of 10 for $108.50

Key Features

Insert Shape
Trigon
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
3
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG433WECA525
Zoro #
G7427973
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
3
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Trigon
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
WNMG080412WE
Cutting Direction
Neutral
Features
Special Substrate and Tough Coating Film Provides High Wear and Fracture Resistance
Shape
Trigon
Material Grade - Machining
Micro Columnar Coating Structure
Coating Process
CVD
Chip-Breaker Style
Medium Finishing
ANSI Code
WNMG433WE
Manufacturer Grade
CA525
Primary Material Application
Steel
Material - Machining
Carbide
Primary Material Application ISO Code
P
Chip-Breaker Code
WE
Wiper Insert
Yes
Number of Cutting Edges
6
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Cutting Application
Boring, External Turning, Facing, Internal Facing
Measurement System
Fractional Inch
Insert Holding Type
Screw
General Shape
Trigon
Hole Type
Straight Hole

Description

Diamond Turning Insert, Chip-Breaker Code WE, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code WNMG433WE, Chip-Breaker Style Medium Finishing, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.