Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Trigon, 4, 3

  • Mfr # WNMG433WQPV720

  • Zoro # G7417769


product price: $10.89
/ea
Sold in multiples of 10 for $108.90

Key Features

Insert Shape
Trigon
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
3
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG433WQPV720
Zoro #
G7417769
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Corner Radius
3
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Trigon
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
WNMG080412WQ
Cutting Direction
Neutral
Features
Megacoat Nano for Efficient Machining with High-Quality Surface Finishes and Superior Wear and Adhesion Resistance, Recommended Cermet for Stable Steel Machining and High Quality Surface Finish
Shape
Trigon
Primary Material Application
Steel
General Shape
Trigon
Wiper Insert
Yes
ANSI Code
WNMG433WQ
Primary Material Application ISO Code
P
Manufacturer Grade
PV720
Secondary Material Application ISO Code
M
Coating Process
PVD
Material - Machining
Cermet
Included Angle
80 Degrees
Cutting Application
Boring, External Turning, Facing, Internal Facing
Insert Holding Type
Screw
Measurement System
Fractional Inch
Finish - Machining
Megacoat Nano
Hole Type
Straight Hole
Chip-Breaker Code
WQ
Secondary Material Application
Stainless Steel
Chip-Breaker Style
Medium Finishing
Number of Cutting Edges
6
Material Grade - Machining
TiCN Component
Clearance Angle
0 Degrees

Description

Diamond Turning Insert, Chip-Breaker Code WQ, Inscribed Circle 1/2 in, Megacoat Nano, ANSI Code WNMG433WQ, Chip-Breaker Style Medium Finishing, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.