Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Trigon, 5/32 in, 1

  • Mfr # WBGT1211LFTN60

  • Zoro # G7984823


product price: $17.85
/ea
Sold in multiples of 10 for $178.50

Key Features

Insert Shape
Trigon
Inscribed Circle
5/32 in
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBGT1211LFTN60
Zoro #
G7984823
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
1
Thickness
1
Through Hole Inside Dia.
0.0906"

Details

Item
Diamond Turning Insert
Insert Shape
Trigon
Inscribed Circle
5/32 in
Chip-Breaker
Yes
Rake
Positive
ISO Number
WBGT060104LF
Cutting Direction
Left Hand
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Shape
Trigon
Measurement System
Fractional Inch
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Finish - Machining
Bright (Uncoated)
Primary Material Application
Steel
General Shape
Trigon
Material - Machining
Cermet
Cutting Edge
Sharp Edge
Material Grade - Machining
TiCN+NbC Component
Clearance Angle
5 Degrees
Secondary Material Application ISO Code
M
ANSI Code
WBGT1211LF
Chip-Breaker Code
F
Insert Holding Type
Screw
Secondary Material Application
Stainless Steel
Chip-Breaker Style
Finishing
Included Angle
80 Degrees
Cutting Application
Boring, Internal Facing
Manufacturer Grade
TN60
Number of Cutting Edges
3
Primary Material Application ISO Code
P

Description

Diamond Turning Insert, Chip-Breaker Code F, Inscribed Circle 5/32 in, Bright (Uncoated), ANSI Code WBGT1211LF, Chip-Breaker Style Finishing, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.