Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Trigon, 5/32 in, 1

  • Mfr # WBGW1211T00315LSEKBN25M

  • Zoro # G7979835


product price: $48.55
/ea

Key Features

Insert Shape
Trigon
Inscribed Circle
5/32 in
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBGW1211T00315LSEKBN25M
Zoro #
G7979835
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
1
Thickness
1
Through Hole Inside Dia.
0.0906"

Details

Item
Diamond Turning Insert
Insert Shape
Trigon
Inscribed Circle
5/32 in
Chip-Breaker
Yes
Rake
Positive
ISO Number
WBGW060104T00815L-SE
Cutting Direction
Left Hand
Features
Heat-Resistant Megacoat
Shape
Trigon
Clearance Angle
5 Degrees
Primary Material Application
Hardened Steel
Insert Holding Type
Screw
Included Angle
80 Degrees
Measurement System
Fractional Inch
Finish - Machining
Megacoat
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Primary Material Application ISO Code
H
ANSI Code
WBGW1211T00315LSE
Cutting Edge
Small Edge
Chip-Breaker Code
SE
Cutting Application
Boring, Internal Facing
Chip-Breaker Style
Finishing
Material - Machining
CBN
General Shape
Trigon
Number of Cutting Edges
1
Manufacturer Grade
KBN25M

Description

Diamond Turning Insert, Chip-Breaker Code SE, Inscribed Circle 5/32 in, Megacoat, ANSI Code WBGW1211T00315LSE, Chip-Breaker Style Finishing, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.