Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Trigon, 5/32 in, .5

  • Mfr # WBGT12105LFKW10

  • Zoro # G7967549


product price: $16.85
/ea
Sold in multiples of 10 for $168.50

Key Features

Insert Shape
Trigon
Inscribed Circle
5/32 in
Chip-Breaker
Yes
Corner Radius
.5
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBGT12105LFKW10
Zoro #
G7967549
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
.5
Thickness
1
Through Hole Inside Dia.
0.0906"

Details

Item
Diamond Turning Insert
Insert Shape
Trigon
Inscribed Circle
5/32 in
Chip-Breaker
Yes
Rake
Positive
ISO Number
WBGT060102L-F
Cutting Direction
Left Hand
Features
For Stable Cutting of Cast Iron, Non-Ferrous Materials, Non-Metals and Titanium Alloys
Shape
Trigon
Material Grade - Machining
WC-Co
Insert Holding Type
Screw
Finish - Machining
Bright (Uncoated)
Cutting Edge
Sharp Edge
Primary Material Application ISO Code
N
Material - Machining
Carbide
Chip-Breaker Style
Finishing
Chip-Breaker Code
F
Clearance Angle
5 Degrees
Manufacturer Grade
KW10
ANSI Code
WBGT12105LF
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Cutting Application
Boring, Internal Facing
General Shape
Trigon
Included Angle
80 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Measurement System
Fractional Inch
Number of Cutting Edges
3

Description

Diamond Turning Insert, Chip-Breaker Code F, Inscribed Circle 5/32 in, Bright (Uncoated), ANSI Code WBGT12105LF, Chip-Breaker Style Finishing, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.