Zoro Homepage

Diamond Turning Insert, Trigon, 5/32 in, .5

  • Mfr # WBGW12105T00315LSEKBN25M

  • Zoro # G7979783


product price: $45.55
/ea

Key Features

Insert Shape
Trigon
Inscribed Circle
5/32 in
Chip-Breaker
Yes
Corner Radius
.5
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBGW12105T00315LSEKBN25M
Zoro #
G7979783
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
.5
Thickness
1
Through Hole Inside Dia.
0.0906"

Details

Item
Diamond Turning Insert
Insert Shape
Trigon
Inscribed Circle
5/32 in
Chip-Breaker
Yes
Rake
Positive
ISO Number
WBGW060102T00815L-SE
Cutting Direction
Left Hand
Features
Heat-Resistant Megacoat
Shape
Trigon
Number of Cutting Edges
1
Manufacturer Grade
KBN25M
Cutting Edge
Small Edge
Included Angle
80 Degrees
General Shape
Trigon
ANSI Code
WBGW12105T00315LSE
Measurement System
Fractional Inch
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Finish - Machining
Megacoat
Material - Machining
CBN
Insert Holding Type
Screw
Chip-Breaker Style
Finishing
Cutting Application
Boring, Internal Facing
Primary Material Application
Hardened Steel
Chip-Breaker Code
SE
Primary Material Application ISO Code
H
Clearance Angle
5 Degrees

Description

Diamond Turning Insert, Chip-Breaker Code SE, Inscribed Circle 5/32 in, Megacoat, ANSI Code WBGW12105T00315LSE, Chip-Breaker Style Finishing, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.