Diamond Turning Insert, VBMT221HQCA025P
Mfr # VBMT221HQCA025P
Zoro # G401774279
product price: $16.39
/eaSold in multiples of 10 for $163.90
Key Features
Insert Shape
35 Degree Diamond
Insert Application
Back Boring,Copying,External Turning,Facing,Internal Facing,Profiling,Undercutting
Insert Thickness
1/8 in
Type
Turning
Inscribed Circle
1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VBMT221HQCA025P
Zoro #
G401774279
UPC #
-
Country of Origin
Japan
Dimensions
Insert Thickness
1/8 in
Corner Radius
1/64 in
Insert Size
221
Details
Item
Diamond Turning Insert
Insert Shape
35 Degree Diamond
Insert Application
Back Boring,Copying,External Turning,Facing,Internal Facing,Profiling,Undercutting
Type
Turning
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Coating
CVD
Grade
CA025P
Insert Material
Carbide
Included Angle
35
Series
ISOI
Hand
Neutral
Description
Diamond Turning Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.