Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, VBMT221PPCA025P

  • Mfr # VBMT221PPCA025P

  • Zoro # G701774634


product price: $16.39
/ea
Sold in multiples of 10 for $163.90

Key Features

Insert Thickness
1/8 in
Hand
Neutral
Grade
CA025P
Insert Size
221
Inscribed Circle
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT221PPCA025P
Zoro #
G701774634
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
1/8 in
Insert Size
221
Corner Radius
1/64 in

Details

Item
Diamond Turning Insert
Hand
Neutral
Grade
CA025P
Inscribed Circle
1/4 in
Type
Turning
Insert Material
Carbide
Insert Shape
35 Degree Diamond
Insert Application
Back Boring,Copying,External Turning,Facing,Internal Facing,Profiling,Undercutting
Included Angle
35
Coating
CVD
Chip-Breaker
Yes
Series
ISOI

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.