Zoro Homepage

Diamond Turning Insert, VBMT222VFCCX

  • Mfr # VBMT222VFCCX

  • Zoro # G501773868


product price: $16.39
/ea
Sold in multiples of 10 for $163.90

Key Features

Insert Material
Cermet
Chip-Breaker
Yes
Insert Shape
35 Degree Diamond
Grade
CCX
Hand
Neutral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT222VFCCX
Zoro #
G501773868
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
222
Corner Radius
1/32 in
Insert Thickness
1/8 in

Details

Item
Diamond Turning Insert
Insert Material
Cermet
Chip-Breaker
Yes
Insert Shape
35 Degree Diamond
Grade
CCX
Hand
Neutral
Type
Turning
Inscribed Circle
1/4 in
Coating
CVD
Included Angle
35
Insert Application
Back Boring,Copying,External Turning,Facing,Internal Facing,Profiling,Undercutting
Series
ISOI

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.