Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, VBMT3305VFCCX

  • Mfr # VBMT3305VFCCX

  • Zoro # G701773910


product price: $18.19
/ea
Sold in multiples of 10 for $181.90

Key Features

Hand
Neutral
Insert Thickness
3/16 in
Insert Application
Back Boring,Copying,External Turning,Facing,Internal Facing,Profiling,Undercutting
Grade
CCX
Insert Size
3305
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT3305VFCCX
Zoro #
G701773910
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
3/16 in
Insert Size
3305
Corner Radius
0.008 in

Details

Item
Diamond Turning Insert
Hand
Neutral
Insert Application
Back Boring,Copying,External Turning,Facing,Internal Facing,Profiling,Undercutting
Grade
CCX
Coating
CVD
Chip-Breaker
Yes
Included Angle
35
Type
Turning
Inscribed Circle
3/8 in
Series
ISOI
Insert Material
Cermet
Insert Shape
35 Degree Diamond

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.