Diamond Turning Insert, VBMT331PPCA025P
Mfr # VBMT331PPCA025P
Zoro # G801774190
product price: $19.05
/eaSold in multiples of 10 for $190.50
Key Features
Corner Radius
1/64 in
Included Angle
35
Insert Size
331
Coating
CVD
Chip-Breaker
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VBMT331PPCA025P
Zoro #
G801774190
UPC #
-
Country of Origin
Japan
Dimensions
Corner Radius
1/64 in
Insert Size
331
Insert Thickness
3/16 in
Details
Item
Diamond Turning Insert
Included Angle
35
Coating
CVD
Chip-Breaker
Yes
Hand
Neutral
Insert Shape
35 Degree Diamond
Grade
CA025P
Type
Turning
Series
ISOI
Insert Material
Carbide
Inscribed Circle
3/8 in
Insert Application
Back Boring,Copying,External Turning,Facing,Internal Facing,Profiling,Undercutting
Description
Diamond Turning Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.