Diamond Turning Insert, VBMT332GPPR930
Mfr # VBMT332GPPR930
Zoro # G801774084
product price: $21.69
/eaSold in multiples of 10 for $216.90
Key Features
Hand
Neutral
Chip-Breaker
Yes
Insert Thickness
3/16 in
Insert Application
Back Boring,Copying,External Turning,Facing,Internal Facing,Profiling,Undercutting
Series
ISOI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VBMT332GPPR930
Zoro #
G801774084
UPC #
-
Country of Origin
Multiple
Dimensions
Insert Thickness
3/16 in
Corner Radius
1/32 in
Insert Size
332
Details
Item
Diamond Turning Insert
Hand
Neutral
Chip-Breaker
Yes
Insert Application
Back Boring,Copying,External Turning,Facing,Internal Facing,Profiling,Undercutting
Series
ISOI
Grade
PR930
Insert Shape
35 Degree Diamond
Included Angle
35
Insert Material
Carbide
Type
Turning
Inscribed Circle
3/8 in
Coating
PVD
Description
Diamond Turning Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.