Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, VBMT333PPCA025P

  • Mfr # VBMT333PPCA025P

  • Zoro # G201774172


product price: $18.19
/ea
Sold in multiples of 10 for $181.90

Key Features

Insert Shape
35 Degree Diamond
Corner Radius
3/64 in
Insert Size
333
Included Angle
35
Grade
CA025P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VBMT333PPCA025P
Zoro #
G201774172
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
3/64 in
Insert Size
333
Insert Thickness
3/16 in

Details

Item
Diamond Turning Insert
Insert Shape
35 Degree Diamond
Included Angle
35
Grade
CA025P
Inscribed Circle
3/8 in
Hand
Neutral
Insert Material
Carbide
Type
Turning
Series
ISOI
Coating
CVD
Chip-Breaker
Yes
Insert Application
Back Boring,Copying,External Turning,Facing,Internal Facing,Profiling,Undercutting

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.