Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, VCMT151505PPCCX

  • Mfr # VCMT151505PPCCX

  • Zoro # G001774082


product price: $16.39
/ea
Sold in multiples of 10 for $163.90

Key Features

Tool Entering Angle
10 Degree
Inscribed Circle
3/16 in
Chip-Breaker
Yes
Insert Shape
35 Degree Diamond
Included Angle
35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCMT151505PPCCX
Zoro #
G001774082
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
3/32 in
Insert Size
151505
Corner Radius
0.008 in

Details

Item
Diamond Turning Insert
Tool Entering Angle
10 Degree
Inscribed Circle
3/16 in
Chip-Breaker
Yes
Insert Shape
35 Degree Diamond
Included Angle
35
Insert Material
Cermet
Grade
CCX
Hand
Neutral
Type
Turning
Series
ISOI
Coating
CVD
Insert Application
Back Boring,Copying,External Turning,Facing,Internal Facing,Profiling,Undercutting

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.