Diamond Turning Insert, VCMT15151NEKPD001
Mfr # VCMT15151NEKPD001
Zoro # G701774412
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Corner Radius
1/64 in
Insert Thickness
3/32 in
Insert Application
Back Boring,Copying,External Turning,Facing,Internal Facing,Profiling,Undercutting
Grade
KPD001
Insert Material
PCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VCMT15151NEKPD001
Zoro #
G701774412
UPC #
-
Country of Origin
Japan
Dimensions
Corner Radius
1/64 in
Insert Thickness
3/32 in
Insert Size
15151
Details
Item
Diamond Turning Insert
Insert Application
Back Boring,Copying,External Turning,Facing,Internal Facing,Profiling,Undercutting
Grade
KPD001
Insert Material
PCD
Insert Shape
35 Degree Diamond
Included Angle
35
Series
ISOI
Coating
Uncoated
Type
Turning
Hand
Neutral
Inscribed Circle
3/16 in
Description
Diamond Turning Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.