Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, VCMT15151VFCA025P

  • Mfr # VCMT15151VFCA025P

  • Zoro # G001774839


product price: $17.15
/ea
Sold in multiples of 10 for $171.50

Key Features

Insert Thickness
3/32 in
Insert Shape
35 Degree Diamond
Series
ISOI
Grade
CA025P
Type
Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCMT15151VFCA025P
Zoro #
G001774839
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Thickness
3/32 in
Insert Size
15151
Corner Radius
1/64 in

Details

Item
Diamond Turning Insert
Insert Shape
35 Degree Diamond
Series
ISOI
Grade
CA025P
Type
Turning
Chip-Breaker
Yes
Hand
Neutral
Insert Application
Back Boring,Copying,External Turning,Facing,Internal Facing,Profiling,Undercutting
Inscribed Circle
3/16 in
Coating
CVD
Included Angle
35
Insert Material
Carbide

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.