Diamond Turning Insert, VCMT332PPCA025P
Mfr # VCMT332PPCA025P
Zoro # G501774421
product price: $18.19
/eaSold in multiples of 10 for $181.90
Key Features
Insert Thickness
3/16 in
Chip-Breaker
Yes
Corner Radius
1/32 in
Insert Size
332
Series
ISOI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VCMT332PPCA025P
Zoro #
G501774421
UPC #
-
Country of Origin
Multiple
Dimensions
Insert Thickness
3/16 in
Corner Radius
1/32 in
Insert Size
332
Details
Item
Diamond Turning Insert
Chip-Breaker
Yes
Series
ISOI
Insert Material
Carbide
Grade
CA025P
Included Angle
35
Insert Application
Back Boring,Copying,External Turning,Facing,Internal Facing,Profiling,Undercutting
Type
Turning
Insert Shape
35 Degree Diamond
Hand
Neutral
Coating
CVD
Inscribed Circle
3/8 in
Description
Diamond Turning Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.