Diamond Turning Insert, VNGG331MFPSKPR1725
Mfr # VNGG331MFPSKPR1725
Zoro # G401819932
product price: $19.15
/eaSold in multiples of 10 for $191.50
Key Features
Coating
PVD
Insert Thickness
3/16 in
Insert Application
Copying,External Turning,Facing,Undercutting
Hand
Neutral
Grade
PR1725
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VNGG331MFPSKPR1725
Zoro #
G401819932
UPC #
-
Country of Origin
Multiple
Dimensions
Insert Thickness
3/16 in
Corner Radius
1/64 in
Insert Size
331
Details
Item
Diamond Turning Insert
Coating
PVD
Insert Application
Copying,External Turning,Facing,Undercutting
Hand
Neutral
Grade
PR1725
Type
Turning
Insert Shape
35 Degree Diamond
Chip-Breaker
Yes
Included Angle
35
Inscribed Circle
3/8 in
Series
ISOI
Insert Material
Carbide
Description
Diamond Turning Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.