Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, VNMG331MSPR1115

  • Mfr # VNMG331MSPR1115

  • Zoro # G301774188


product price: $15.19
/ea
Sold in multiples of 10 for $151.90

Key Features

Chip-Breaker
Yes
Insert Shape
35 Degree Diamond
Coating
PVD
Included Angle
35
Insert Thickness
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG331MSPR1115
Zoro #
G301774188
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
3/16 in
Insert Size
331
Corner Radius
1/64 in

Details

Item
Diamond Turning Insert
Chip-Breaker
Yes
Insert Shape
35 Degree Diamond
Coating
PVD
Included Angle
35
Insert Application
Copying,External Turning,Facing,Undercutting
Inscribed Circle
3/8 in
Series
ISOI
Type
Turning
Insert Material
Carbide
Grade
PR1115
Hand
Neutral

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.