Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, VNMG332LVCCCX

  • Mfr # VNMG332LVCCCX

  • Zoro # G901773338


product price: $14.85
/ea
Sold in multiples of 10 for $148.50

Key Features

Features
Through Coolant
Insert Application
Copying,External Turning,Facing,Undercutting
Insert Thickness
3/16 in
Coating
CVD
Grade
CCX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG332LVCCCX
Zoro #
G901773338
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
3/16 in
Insert Size
332
Corner Radius
1/32 in

Details

Item
Diamond Turning Insert
Features
Through Coolant
Insert Application
Copying,External Turning,Facing,Undercutting
Coating
CVD
Grade
CCX
Hand
Left-Hand
Chip-Breaker
Yes
Insert Shape
35 Degree Diamond
Included Angle
35
Type
Turning
Inscribed Circle
3/8 in
Insert Material
Cermet
Series
ISOI

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.