Diamond Turning Insert, VNMG332MSPR1115
Mfr # VNMG332MSPR1115
Zoro # G201774400
product price: $15.19
/eaSold in multiples of 10 for $151.90
Key Features
Insert Application
Copying,External Turning,Facing,Undercutting
Type
Turning
Included Angle
35
Insert Thickness
3/16 in
Hand
Neutral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VNMG332MSPR1115
Zoro #
G201774400
UPC #
-
Country of Origin
Japan
Dimensions
Insert Thickness
3/16 in
Corner Radius
1/32 in
Insert Size
332
Details
Item
Diamond Turning Insert
Insert Application
Copying,External Turning,Facing,Undercutting
Type
Turning
Included Angle
35
Hand
Neutral
Coating
PVD
Grade
PR1115
Inscribed Circle
3/8 in
Insert Shape
35 Degree Diamond
Insert Material
Carbide
Series
ISOI
Chip-Breaker
Yes
Description
Diamond Turning Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.