Zoro Homepage

End Mill, Kyocera EM 15003F, 1.5000" Dia

  • Mfr # EM15003F

  • Zoro # G3828555


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Connection Diameter
0.6299"
Hand
Right-Hand
Shank Type
Standard Length
Material - Machining
Steel
Features
Right-Hand, Standard Length, 90 Lead Angle End Mill, Shouldering, Facing, Slotting, Ramping Applications, Compatible with XPMT0902 Inserts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM15003F
Zoro #
G3828555
UPC #
-
Country of Origin
United States

Dimensions

Connection Diameter
0.6299"
Cutting Dia.
1.5000 in

Details

Item
End Mill,Kyocera EM 15003F,1.5000" Dia
Hand
Right-Hand
Shank Type
Standard Length
Material - Machining
Steel
Features
Right-Hand, Standard Length, 90 Lead Angle End Mill, Shouldering, Facing, Slotting, Ramping Applications, Compatible with XPMT0902 Inserts
For Use With
Facing,Ramping,Shouldering,Slotting
Series
EM

Description

End Mill,Kyocera EM 15003F,1.5000 In. Dia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.