Externalooving Toolholder, KGBAR 123
Mfr # KGBAR123
Zoro # G3830917
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Shank Shape
Square
Cutting Direction
Right Hand
Overall Length
5 in
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Uses Economical Inserts with 3 Cutting Edges
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KGBAR123
Zoro #
G3830917
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5 in
Depth of Cut
0.0980 in
Cutting Height
3/4 in
Shank Height
3/4 in
Max. Grooving Width
0.1181 in
Head Length
0.9449 in
Shank Width
3/4 in
Details
Item
Indexable Parting and Grooving Tool Holder
Shank Shape
Square
Cutting Direction
Right Hand
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Uses Economical Inserts with 3 Cutting Edges
Coolant Fed
Non-Coolant Through
Cutting Application
Shallow Grooving
Toolholder Style
KGBA
ISO Number
KGBAR123
Insert Style
GBA
Shank Material
Steel
Side-to-Cutting Tip
1 in
ANSI Code
KGBAR123
Cutting Location
External
Insert Holding Type
Lever Lock
Description
Indexable Parting and Grooving Tool Holder, Insert Style GBA, Right Hand, Shallow Grooving, Shank Width 3/4 in, ANSI Code KGBAR123, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.