Externalooving Toolholder, KGBASL 202
Mfr # KGBASL2020K2215
Zoro # G3831014
product price: $214.99
/ea
Free Shipping & Returns
Key Features
Overall Length
125.00mm
Shank Shape
Square
Cutting Direction
Left Hand
Features
90 Degrees Toolholder Design, Rake Angle is Insert Dependent, Smooth Chip Control, Uses Economical Inserts with 3 Cutting Edges
Insert Holding Type
Lever Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KGBASL2020K2215
Zoro #
G3831014
UPC #
-
Country of Origin
China
Dimensions
Overall Length
125.00mm
Head Length
25.00mm
Cutting Height
20.00mm
Shank Width
20.00mm
Max. Grooving Width
3.00mm
Shank Height
20.00mm
Depth of Cut
4.00mm
Details
Item
Indexable Parting and Grooving Tool Holder
Shank Shape
Square
Cutting Direction
Left Hand
Features
90 Degrees Toolholder Design, Rake Angle is Insert Dependent, Smooth Chip Control, Uses Economical Inserts with 3 Cutting Edges
Insert Holding Type
Lever Lock
Toolholder Style
KGBAS
ANSI Code
KGBASL2020K2215
Cutting Location
External
Shank Material
Steel
Side-to-Cutting Tip
27.00mm
ISO Number
KGBASL2020K2215
Insert Style
GBA
Cutting Application
Shallow Grooving
Coolant Fed
Non-Coolant Through
Description
Indexable Parting and Grooving Tool Holder, Insert Style GBA, Left Hand, Shallow Grooving, Shank Width 20.00mm, ANSI Code KGBASL2020K2215, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.