Zoro Homepage

Externalooving Toolholder, KGDL 123T2

  • Mfr # KGDL123T20

  • Zoro # G3831888


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Shank Shape
Square
Overall Length
4.9200 in
Cutting Direction
Left Hand
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Head Length
1.3500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGDL123T20
Zoro #
G3831888
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4.9200 in
Head Length
1.3500 in
Cutting Height
3/4 in
Shank Width
3/4 in
Shank Height
3/4 in
Max. Grooving Width
0.1575 in
Depth of Cut
0.7874 in

Details

Item
Indexable Parting and Grooving Tool Holder
Shank Shape
Square
Cutting Direction
Left Hand
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Toolholder Style
KGD
Cutting Application
Cut-Off, Grooving
ISO Number
KGDL123T20
Insert Style
GDG; GDGS; GDM; GDMS
ANSI Code
KGDL123T20
Shank Material
Steel
Side-to-Cutting Tip
0.7000 in
Cutting Location
External
Insert Holding Type
Screw
Coolant Fed
Non-Coolant Through

Description

Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Left Hand, Cut-Off, Grooving, Shank Width 3/4 in, ANSI Code KGDL123T20, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.