Externalooving Toolholder, KGDL 2020J
Mfr # KGDL2020JX3D42
Zoro # G3832204
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Shank Shape
Square
Overall Length
120.00mm
Cutting Direction
Left Hand
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KGDL2020JX3D42
Zoro #
G3832204
UPC #
-
Country of Origin
China
Dimensions
Overall Length
120.00mm
Head Length
31.00mm
Shank Width
20.00mm
Shank Height
20.00mm
Cutting Height
20.00mm
Max. Grooving Width
4.00mm
Depth of Cut
84.00mm
Details
Item
Indexable Parting and Grooving Tool Holder
Shank Shape
Square
Cutting Direction
Left Hand
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Coolant Fed
Non-Coolant Through
Insert Holding Type
Screw
Insert Style
GDG; GDGS; GDM; GDMS
ANSI Code
KGDL2020JX3D42
Cutting Location
External
Toolholder Style
KGD
Side-to-Cutting Tip
18.80mm
Shank Material
Steel
Cutting Application
Cut-Off, Small Diameter Grooving
ISO Number
KGDL2020JX3D42
Description
Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Left Hand, Cut-Off, Small Diameter Grooving, Shank Width 20.00mm, ANSI Code KGDL2020JX3D42, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.