Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Externalooving Toolholder, KGDL 2020K

  • Mfr # KGDL2020K2T17

  • Zoro # G3831389


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125.00mm
Cutting Direction
Left Hand
Shank Shape
Square
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Cutting Height
20.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGDL2020K2T17
Zoro #
G3831389
UPC #
-
Country of Origin
China

Dimensions

Overall Length
125.00mm
Cutting Height
20.00mm
Shank Height
20.00mm
Shank Width
20.00mm
Head Length
32.50mm
Depth of Cut
17.00mm
Max. Grooving Width
3.00mm

Details

Item
Indexable Parting and Grooving Tool Holder
Cutting Direction
Left Hand
Shank Shape
Square
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Shank Material
Steel
Cutting Location
External
Side-to-Cutting Tip
19.20mm
Coolant Fed
Non-Coolant Through
ISO Number
KGDL2020K2T17
Toolholder Style
KGD
Insert Holding Type
Screw
Insert Style
GDG; GDGS; GDM; GDMS
ANSI Code
KGDL2020K2T17
Cutting Application
Cut-Off, Grooving

Description

Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Left Hand, Cut-Off, Grooving, Shank Width 20.00mm, ANSI Code KGDL2020K2T17, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.