Zoro Homepage

Externalooving Toolholder, KGDL 2020X

  • Mfr # KGDL2020X5T10S

  • Zoro # G3832493


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Left Hand
Includes
Toolholder and Blade
Shank Shape
Square
Overall Length
115.00mm
Features
Adaptable to a Wide Range of Applications by Swapping Out Blades, High Rigidity Switch Blade Style Holder, Rake Angle is Insert Dependent, Various Edge Widths and Cutting Depths Possible by Changing the Blade and Toolholder Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGDL2020X5T10S
Zoro #
G3832493
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
115.00mm
Depth of Cut
10.00mm
Shank Width
20.00mm
Cutting Height
20.00mm
Shank Height
20.00mm
Head Length
33.00mm
Max. Grooving Width
6.00mm

Details

Item
Indexable Parting and Grooving Tool Holder
Cutting Direction
Left Hand
Includes
Toolholder and Blade
Shank Shape
Square
Features
Adaptable to a Wide Range of Applications by Swapping Out Blades, High Rigidity Switch Blade Style Holder, Rake Angle is Insert Dependent, Various Edge Widths and Cutting Depths Possible by Changing the Blade and Toolholder Combination
Insert Style
GDG; GDGS; GDM; GDMS
Insert Holding Type
Screw
Toolholder Style
KGD-S
ANSI Code
KGDL2020X5T10S
ISO Number
KGDL2020X-5T10S
Cutting Location
External
Side-to-Cutting Tip
22.00mm
Shank Material
Steel
Cutting Application
Cut-Off, Grooving
Coolant Fed
Non-Coolant Through

Description

Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Left Hand, Cut-Off, Grooving, Shank Width 20.00mm, ANSI Code KGDL2020X5T10S, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.