Externalooving Toolholder, KGDR 1212J
Mfr # KGDR1212JX2
Zoro # G3832003
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Overall Length
120.00mm
Shank Shape
Square
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Cutting Application
Cut-Off, Small Diameter Grooving
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KGDR1212JX2
Zoro #
G3832003
UPC #
-
Country of Origin
China
Dimensions
Overall Length
120.00mm
Shank Height
12.00mm
Head Length
19.50mm
Cutting Height
12.00mm
Shank Width
12.00mm
Depth of Cut
48.00mm
Max. Grooving Width
3.00mm
Details
Item
Indexable Parting and Grooving Tool Holder
Cutting Direction
Right Hand
Shank Shape
Square
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Cutting Application
Cut-Off, Small Diameter Grooving
ANSI Code
KGDR1212JX2
Insert Holding Type
Screw
ISO Number
KGDR1212JX2
Toolholder Style
KGD
Side-to-Cutting Tip
11.20mm
Coolant Fed
Non-Coolant Through
Shank Material
Steel
Insert Style
GDG; GDGS; GDM; GDMS
Cutting Location
External
Description
Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Right Hand, Cut-Off, Small Diameter Grooving, Shank Width 12.00mm, ANSI Code KGDR1212JX2, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.