
Externalooving Toolholder, KGDR 2525C
Mfr # KGDR2525C
Zoro # G3831285
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Shank Shape
Square
Overall Length
129.00mm
Cutting Direction
Right Hand
Features
Adaptable to a Wide Range of Applications by Swapping Out Blades, High Rigidity Switch Blade Style Holder, Various Edge Widths and Cutting Depths Possible by Changing the Blade and Toolholder Combination
Cutting Application
Cut-Off, Grooving
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KGDR2525C
Zoro #
G3831285
UPC #
-
Country of Origin
China
Dimensions
Overall Length
129.00mm
Shank Width
25.00mm
Shank Height
25.00mm
Details
Item
Indexable Parting and Grooving Tool Holder
Shank Shape
Square
Cutting Direction
Right Hand
Features
Adaptable to a Wide Range of Applications by Swapping Out Blades, High Rigidity Switch Blade Style Holder, Various Edge Widths and Cutting Depths Possible by Changing the Blade and Toolholder Combination
Cutting Application
Cut-Off, Grooving
Coolant Fed
Non-Coolant Through
Toolholder Style
KGD
Shank Material
Steel
ISO Number
KGDR2525C
ANSI Code
KGDR2525C
Cutting Location
External
Description
Indexable Parting and Grooving Tool Holder, Right Hand, Cut-Off, Grooving, Shank Width 25.00mm, ANSI Code KGDR2525C, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.