Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Externalooving Toolholder, KGDR 3232X

  • Mfr # KGDR3232X4T25S

  • Zoro # G3832466


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Includes
Toolholder and Blade
Shank Shape
Square
Overall Length
175.00mm
Features
Adaptable to a Wide Range of Applications by Swapping Out Blades, High Rigidity Switch Blade Style Holder, Rake Angle is Insert Dependent, Various Edge Widths and Cutting Depths Possible by Changing the Blade and Toolholder Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGDR3232X4T25S
Zoro #
G3832466
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
175.00mm
Head Length
48.00mm
Shank Width
32.00mm
Max. Grooving Width
5.00mm
Cutting Height
32.00mm
Shank Height
32.00mm
Depth of Cut
25.00mm

Details

Item
Indexable Parting and Grooving Tool Holder
Cutting Direction
Right Hand
Includes
Toolholder and Blade
Shank Shape
Square
Features
Adaptable to a Wide Range of Applications by Swapping Out Blades, High Rigidity Switch Blade Style Holder, Rake Angle is Insert Dependent, Various Edge Widths and Cutting Depths Possible by Changing the Blade and Toolholder Combination
Cutting Application
Cut-Off, Grooving
Shank Material
Steel
Cutting Location
External
ANSI Code
KGDR3232X4T25S
Coolant Fed
Non-Coolant Through
Toolholder Style
KGD-S
ISO Number
KGDR3232X-4T25S
Insert Style
GDG; GDGS; GDM; GDMS
Side-to-Cutting Tip
34.50mm
Insert Holding Type
Screw

Description

Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Right Hand, Cut-Off, Grooving, Shank Width 32.00mm, ANSI Code KGDR3232X4T25S, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.